18186RTSCGVNK - Encl 18X18X6 Galv N3R SC W/O Ko

Eaton

  • $178.10 (Each)
  • $178.10 (Each)
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
18186RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 RTSCGV NK
Description
Encl 18X18X6 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008555 / 00782051008555
Weight per unit
18.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.10 (Each)
Resources
Images
 
 
18186RTSCGVNK - Small Image
 
18186RTSCGVNK - Large Image
Attachments
 
 
18186RTSCGVNK - Specification Sheet
Other Links
 
 
18186RTSCGVNK - Other
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
Gray
Dimensions and Weight
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
extra long description
B-LINE 18186 RTSCGV NK GLV N3R SC E
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 18X18X6 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 18X18X6
Long Description
Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 18" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18186 RTSCGV NK
Brand
Eaton
GTIN
00782051008555
UPC
782051008555
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
18.144
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Othe
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18186RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 18186RTSCGVNK, though they may not be 100% alike.

Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder ...
  • Our Part #: 18186RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186 RTSC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($214.92) ·
18186RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$214.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 18186RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186-RB Austin Electrical Enclosures 00707353022504
18186 RTSCGV NK Eaton B-Line 00782051008555
18186RB E-Box 00806101015161
18186-SC3R-NK-NP Milbank 00784572193079
RC-18186-SC3R-NK-NP Rittal 00639889820609
18186RTSCG Unity Manufacturing 00761515353240
RSC181806G Wiegmann 00786725402861

* All prices subject to change.

Begin Live Chat