16166SC - Encl 16X16X6 N1 PNTD SC

Eaton

  • $74.85 (Each)
  • $74.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
16166SC
Manufacturer
Eaton
Manufacturer's Part Number
16166 SC
Description
Encl 16X16X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 16 In Overall Length, 16 In Overall Height, 25 Knockouts
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051229509 / 00782051229509
Weight per unit
15.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.85 (Each)
Resources
Images
 
 
16166SC - Small Image
 
16166SC - Large Image
 
16166SC - Large Image
Attachments
 
 
16166SC - Specification Sheet
Other Links
 
 
16166SC - Other
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
16 in;406 mm
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 16 in Overall Length, 16 in Overall Height, 25 Knockouts
Short Description
Type 1 Screw On Enclosure, 16 x 6 x 16 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 16166 SC SC ENC W/ KO 16X16X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
16 in;406 mm
Knockouts
Yes
Number of Knockouts
25
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16166 SC
GTIN
00782051229509
UPC
782051229509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.172
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,UL 50,CSA C22.2.
You must have an account to view stock levels
These alternate items can be purchased instead of 16166SC.
Jump To:

Similar Items

Similar items are close alternatives to 16166SC, though they may not be 100% alike.

Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
  • Our Part #: ASE16X16X6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ASE16X16X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.59)
ASE16X16X6 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$85.59

Each

QTY:
Each
Add
GLV SC ENC W/ KO 16X16X6
  • MFR Part #: 16166 SCGV
  • GTIN: 00782051001952
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 16166SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16166SC Eaton B-Line 00782051229509
CSKO16166 Hammond Manufacturing 00623980360812
16166-SC1 Milbank 00784572102859
ASE16X16X6 nVent-Thermal Management 00783510864507
16166E Wire Guard n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?