1616612 - Encl 16X16X6 N12 1DR CH Clamp CVR

Eaton

  • $655.49 (Each)
  • $655.49 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
1616612
Manufacturer
Eaton
Manufacturer's Part Number
16166-12
Description
Encl 16X16X6 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051406887 / 00782051406887
Weight per unit
18.2919 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.49 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1616612 - Small Image
 
1616612 - Large Image
Attachments
 
 
1616612 - Specification Sheet
Other Links
 
 
1616612 - Other
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
Gray
Dimensions and Weight
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X6 N12 1DR CH CLAMP CVR
Product Type
Type 12 SGL-Door Enc, 16X16X6
extra long description
B-LINE 16166-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 16" height, 6" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
16166-12
Brand
Eaton
GTIN
00782051406887
UPC
782051406887
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
18.2919
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerC
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1616612.
Jump To:

Similar Items

Similar items are close alternatives to 1616612, though they may not be 100% alike.

Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X6, Gray, Mild Steel
  • Our Part #: A161606LP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A161606LP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($604.85) ·
A161606LP - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$604.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1616612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16166N Austin Electrical Enclosures 00707353005996
16166-12 Eaton B-Line 00782051406887
16166N12 E-Box 00806101016953
1418G6 Hammond Manufacturing 00623980366302
M12S-161606 Milbank 00784572115415
A161606LP nVent-Thermal Management 00783510279905
N12161606 Wiegmann 00786725342129

* All prices subject to change.

Begin Live Chat