12128RTSCNK - Encl NM3R SCR CVR Encl

Eaton

  • $155.75 (Each)
  • $155.75 (Each)
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
12128RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
12128 RTSC NK
Description
Encl NM3R SCR CVR Encl
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051336603 / 00782051336603
Weight per unit
11.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.75 (Each)
Resources
Images
 
 
12128RTSCNK - Small Image
 
12128RTSCNK - Large Image
Attachments
 
 
12128RTSCNK - Specification Sheet
Other Links
 
 
12128RTSCNK - Other
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
Gray
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL NM3R SCR CVR ENCL
Product Type
N3R SC Enc W/O Ko 12X12X8
extra long description
B-LINE 12128 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 12" height, 8" length, 12" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
8.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
12128 RTSC NK
Brand
Eaton
GTIN
00782051336603
UPC
782051336603
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
11.533
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherAviati
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12128RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 12128RTSCNK, though they may not be 100% alike.

Unt 12128RTSCNK N3R Screw Cover Pul
  • Our Part #: 12128RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12128RTSCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.48) ·
12128RTSCNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.48

Each

QTY:
Each
Add
GLV N3R SC ENCL W/O KO 12X12X8
  • MFR Part #: 12128 RTSCGV NK
  • GTIN: 00782051007534
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 12128RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12128RTSCNK Eaton B-Line 00782051336603
12128RBP E-Box 00806101025986
C3R12128SC Hammond Manufacturing 00623980361598
12128-SC3R-NK Milbank 00784572101579
A12R128 nVent-Thermal Management 00783510379902
A12R128NK nVent-Thermal Management 00783510135133
12128RTSCNK Unity Manufacturing 00761515344101
RSC121208 Wiegmann 00786725402908
12128NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat