121248GGVNK - Wway 12X12X48 N1 GLV STRT SCTN SC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121248GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121248 GGV NK
Description
Wway 12X12X48 N1 GLV STRT SCTN SC
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007398 / 00782051007398
Weight per unit
40.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
121248GGVNK - Small Image
 
121248GGVNK - Large Image
Other Links
 
 
121248GGVNK - Other
Attachments
 
 
121248GGVNK - Specification Sheet
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
48.00 in
Descriptions
Product Type
4800 GLV SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 121248 GGV NK 4800 GLV SC ST
Long Description
Eaton B-Line series wiring trough, 12" height, 48" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Description
WWAY 12X12X48 N1 GLV STRT SCTN SC
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
121248 GGV NK
GTIN
00782051007398
UPC
782051007398
Taxonomies, Classifications, and Categories
Type
Wiring trough
Packaging
Weight per each
40.076
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical Powe
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121248GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 121248GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 48" Length, 12" Width, G NK Wireway, Th...
  • Our Part #: 121248GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121248 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($417.01) ·
121248GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$417.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121248GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121248SW Austin Electrical Enclosures 00707353018248
121248GGVNK Eaton B-Line 00782051007398
4-1212SW E-Box 00806101009092
121248-GSC1-NK-NP Milbank 00784572154667
F1212T148GV nVent-Thermal Management 00783510889401
121248GGFL Unity Manufacturing 00761515120866
S121248GNK Wiegmann 00786725852116

* All prices subject to change.

Begin Live Chat