10106RTSCGVNK - Encl 10X10X6 Galv N3R W/O Ko

Eaton

  • $70.86 (Each)
  • $70.86 (Each)
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
10106RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
10106 RTSCGV NK
Description
Encl 10X10X6 Galv N3R W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008654 / 00782051008654
Weight per unit
7.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.86 (Each)
Resources
Images
 
 
10106RTSCGVNK - Small Image
 
10106RTSCGVNK - Large Image
Attachments
 
 
10106RTSCGVNK - Specification Sheet
Other Links
 
 
10106RTSCGVNK - Other
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
Gray
Dimensions and Weight
Size
10.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
extra long description
B-LINE 10106 RTSCGV NK GLV N3R SC E
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 10X10X6 GALV N3R W/O KO
Product Type
GLV N3R SC Encl W/O Ko 10X10X4
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
10106 RTSCGV NK
Brand
Eaton
GTIN
00782051008654
UPC
782051008654
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
7.762
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL 50
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsAviationCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10106RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 10106RTSCGVNK, though they may not be 100% alike.

Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, ...
  • Our Part #: 10106RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10106RTSCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($124.92) ·
10106RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$124.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10106RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10106-RB Austin Electrical Enclosures 00707353022382
10106 RTSCGV NK Eaton B-Line 00782051008654
10106RB E-Box 00806101015109
10106-SC3R-NK-NP Milbank 00784572154575
RC-10106-SC3R-NK-NP Rittal 00639889817371
10106RTSCG Unity Manufacturing 00761515353189
RSC101006G Wiegmann 00786725845910

* All prices subject to change.

Begin Live Chat