101048GRTNK - Wway WRNG Trough

Eaton

  • $1047.64 (Each)
  • $1,047.64 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
101048GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101048 GRT NK
Description
Wway WRNG Trough
Eaton B-Line Series Wiring Trough, 10" Height, 48" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144338 / 00782051144338
Weight per unit
36.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,047.64 (Each)
Resources
Images
 
 
101048GRTNK - Small Image
 
101048GRTNK - Large Image
Attachments
 
 
101048GRTNK - Specification Sheet
Other Links
 
 
101048GRTNK - Other
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
10
Depth
10.00 In
Width
10.00 In
Length
48.00 in
Descriptions
Description
WWAY WRNG TROUGH
Product Type
4800 N3R SC Straight Section W/O Ko
extra long description
B-LINE 101048 GRT NK 4800 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 10" height, 48" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
101048 GRT NK
Brand
Eaton
GTIN
00782051144338
UPC
782051144338
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
36.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Lighting and Lighting
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
You must have an account to view stock levels
These alternate items can be purchased instead of 101048GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 101048GRTNK, though they may not be 100% alike.

Wiring Trough Nema Type 3R, 10.00X10.00X48.00, Gray, Steel
  • Our Part #: A101048RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A101048RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($399.59) ·
A101048RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$399.59

Each

QTY:
Each
Add
Unt 101048GRTNK N3R Screw Cover Gut
  • Our Part #: 101048GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 101048GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($390.11) ·
101048GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$390.11

Each

QTY:
Each
Add
4800 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 101048 GRTGV NK
  • GTIN: 00782051009859
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101048GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101048RTG Austin Electrical Enclosures 00707353036945
101048GRTNK Eaton B-Line 00782051144338
410RTP E-Box 00806101025665
C3RWT1048 Hammond Manufacturing 00623980847542
101048-GSC3R-NK Milbank 00784572100275
A101048RT nVent-Thermal Management 00783510501891
RC-101048-GSC3R-NK Rittal 00639889817050
101048GRTNK Unity Manufacturing 00761515144336
1048NRTG Wire Guard n/a

* All prices subject to change.