101036GNK - Wway 10X10X36 N1 PNTD SC

Eaton

  • $207.06 (Each)
  • $207.06 (Each)
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
101036GNK
Manufacturer
Eaton
Manufacturer's Part Number
101036 G NK
Description
Wway 10X10X36 N1 PNTD SC
Eaton B-Line Series Wireway, 10" Height, 36" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051109948 / 00782051109948
Weight per unit
25.174 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.06 (Each)
Resources
Images
 
 
101036GNK - Small Image
 
101036GNK - Large Image
Attachments
 
 
101036GNK - Specification Sheet
Other Links
 
 
101036GNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
36.00 In
Descriptions
Product Type
3600 SC Straight Section W/O Ko
Description
WWAY 10X10X36 N1 PNTD SC
extra long description
B-LINE 101036 G NK 3600 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 36" length, 10" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101036 G NK
Brand
Eaton
GTIN
00782051109948
UPC
782051109948
Taxonomies, Classifications, and Categories
Type
Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
25.174
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial F
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101036GNK.
Jump To:

Similar Items

Similar items are close alternatives to 101036GNK, though they may not be 100% alike.

3600 GLV STRAIGHT SECTION W/O KO
  • MFR Part #: 101036 GGV NK
  • GTIN: 00782051007312
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101036GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101036SWG Austin Electrical Enclosures 00707353023549
101036 G NK Eaton B-Line 00782051109948
101036G NK Eaton B-Line 00078205110992
3-1010SWP E-Box 00806101011255
CWSC1036NK Hammond Manufacturing 00623980017211
101036-GSC1-NK Milbank 00784572100107
F1010T136GVP nVent-Thermal Management 00783510363499
101036GFLNK Unity Manufacturing 00761515161685
S101036NK Wiegmann 00786725359806
1036NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat