101024GRTNK - Wway 10X10X24 N3R PNTD SC, No Ko

Eaton

  • $226.10 (Each)
  • $226.10 (Each)
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
101024GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101024 GRT NK
Description
Wway 10X10X24 N3R PNTD SC, No Ko
Eaton B-Line Series Wiring Trough, 10" Height, 24" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051107500 / 00782051107500
Weight per unit
20.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.10 (Each)
Resources
Images
 
 
101024GRTNK - Small Image
 
101024GRTNK - Large Image
Attachments
 
 
101024GRTNK - Specification Sheet
Other Links
 
 
101024GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
10
Depth
10.00 In
Width
10.00 In
Length
24.00 In
Descriptions
Product Type
2400 N3R SC Straight Section W/O Ko
extra long description
B-LINE 101024 GRT NK 2400 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X24 N3R PNTD SC, NO KO
Long Description
Eaton B-Line series wiring trough, 10" height, 24" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
101024 GRT NK
Brand
Eaton
GTIN
00782051107500
UPC
782051107500
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
20.177
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercia
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101024GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 101024GRTNK, though they may not be 100% alike.

Unt 101024GRTNK N3R Screw Cover Gut
  • Our Part #: 101024GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 101024GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($234.06) ·
101024GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$234.06

Each

QTY:
Each
Add
2400 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 101024 GRTGV NK
  • GTIN: 00782051009835
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101024GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101024RTG Austin Electrical Enclosures 00707353036921
101024GRTNK Eaton B-Line 00782051107500
C3RWT1024 Hammond Manufacturing 00623980847528
101024-GSC3R-NK Milbank 00784572100084
A101024RT nVent-Thermal Management 00783510430092
RC-101024-GSC3R-NK Rittal 00639889829770
101024GRTNK Unity Manufacturing 00761515144244
1024NRTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat