011 - Metr 011 - MTR 125A 4J

Eaton B-Line Series

  • $172.10 (Each)
  • $172.10 (Each)

  • $1,032.60 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
011
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
11
Description
Metr 011 - MTR 125A 4J
011 - MTR 125A 4J
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782051420005 / 00782051420005
Weight per unit
47.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.10 (Each)
Standard Packaging
$1,032.60 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
011 - Small Image
 
011 - Large Image
Attachments
 
 
011 - Specification Sheet
Brochures
 
 
011 - Brochure
Other Links
 
 
011 - Other
 
011 - Other
Features
Phase
1 PH
amperage rating
125 VAC
Voltage Rating
600 VAC//VDC
Dimensions and Weight
Size
8 In Width X 4-5/8 In Depth X 12 In Height
Descriptions
Product Type
011 - MTR 125A 4J
extra long description
B-LINE 11 011 - MTR 125A 4J
Description
METR 011 - MTR 125A 4J
Long Description
011 - MTR 125A 4J
Special Features
Number Of Positions 1, AW Hub, 4 Jaws, Includes Snap Type Sealing Ring, Without Bypass, Terminal Size 14 To 2/0 AWG
Also Known As...
Meter Socket
Meter Box
Additional Information
Cable Entry
Knockouts
Manufacturer Information
Brand
EATON B-LINE SERIES
sub brand
Metering
GTIN
00782051420005
UPC
782051420005
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Single Meter Socket, Self-Contained, Ring
Packaging
Weight per each
47.352
Carton
1
Package
6
Uses, Certifications, and Standards
Application
SINGLE SOCKETS
Mounting
Surface mounting
standard
UL 414
Enclosure
NEMA 3R
Total availability: 41

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
39 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.