BC1250F1 - 12V 5AH Battery

BCI

  • $19.99 (Each)
  • $19.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BC1250F1
Manufacturer's Part Number
BC1250F1
Description
12V 5AH Battery
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 MM;4.21 In Height, 12 V Input Voltage Rating, 3.54 In;90 MM Length, F1 Plug Type, Iata/Icao Special Provision A67;Ul-Recognized Standards Met, 1.62 KG;3.57 LB Weight, 2.76 In;70 MM Width
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
3.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Carton
$19.99 (Each)
Resources
Images
 
 
BC1250F1 - Small Image
 
BC1250F1 - Large Image
Specifications Sheets
 
 
BC1250F1 - Specification Sheet
 
BC1250F1 - Specification Sheet
Dimensions and Weight
Length
3.54 in;90 mm
Width
2.76 in;70 mm
Height
4.21 in;107 mm
Descriptions
Product Type
SLA Battery
Rechargeable Sealed Lead Acid Battery
Long Description
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 mm;4.21 in Height, 12 V Input Voltage Rating, 3.54 in;90 mm Length, F1 Plug Type, IATA/ICAO Special Provision A67;UL-Recognized Standards Met, 1.62 kg;3.57 lb Weight, 2.76 in;70 mm Width
Features
These rechargeable batteries are lead-lead dioxide systems. The dilute sulfuric acid electrolyte is absorbed by separators and thus immobilized. Should the battery be accidentally overcharged producing hydrogen and oxygen, special one-way valves allow the gases to escape thus avoiding excessive pressure build-up. Otherwise, the battery is completely sealed and is, therefore, maintenance-free, leak proof and usable in any position.
Short Description
Rechargeable Sealed Lead Acid Battery, 5 Ah, 12 V
Description
12V 5AH BATTERY
Additional Information
Battery Type
Rechargeable Sealed Lead Acid Battery
Chemistries Type
Sulfuric Acid
Plug Type
F1
Input Voltage Rating
12 V
Standards Met
IATA/ICAO Special Provision A67;UL-Recognized
Manufacturer Information
Brand
BATTERY CENTER, INC.
Manufacturers Part Number
BC1250F1
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
3.57 lb;1.62 kg
Weight per each
3.63
Carton
1
Uses, Certifications, and Standards
Capacity
5 Ah
Application
Emergency Lighting;Medical Devices;Robotics;Alarm Systems;Exit Signs;Uninterruptible Power Supplies
You must have an account to view stock levels

* All prices subject to change.