LVP4N3150CHE - 4' 31W Led Vaportite W/Clips 5K

ASD

  • $60.81 (Each)
  • $60.81 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVP4N3150CHE
Manufacturer's Part Number
ASD-LVP-4N3150CHE
Description
4' 31W Led Vaportite W/Clips 5K
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
-
UPC/EAN/GTIN
819201020263
Weight per unit
49.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.81 (Each)
Stock Availability
Kilgore
0
Longview
0
All Stores
0
Resources
Images
 
 
LVP4N3150CHE - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4' 31W LED VAPORTITE W/CLIPS 5K
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-LVP-4N3150CHE
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
49.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat