TVBU505 - White 2G TV Box

Arlington

  • $19.17 (Each)
  • $19.17 (Each)

  • $76.68 (Per 4)

  • $1,917.12 (Per 100)
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
TVBU505
Manufacturer
Arlington
Manufacturer's Part Number
TVBU505
Description
White 2G TV Box
Two-Gang Recessed TV Box, Plastic, White, Knockout Cable Entry, Rectangular, Wall Mount, 6.254 In Length, 6.942 In Width, 3.750 In Height, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096807 / 00018997096807
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$19.17 (Each)
Standard Packaging
$76.68 (Per 4)
Resources
Images
 
 
TVBU505 - Large Image
 
TVBU505 - Small Image
 
TVBU505 - Large Image
 
TVBU505 - Video
Specifications Sheets
 
 
TVBU505 - Specification Sheet
 
TVBU505 - Specification Sheet
Attachments
 
 
TVBU505 - Specification Sheet
Other Links
 
 
TVBU505 - Other
 
TVBU505 - Other
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
Plastic
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.254 in
Width
6.942 in
Height
3.750 in
Size
L(6.942) x W(6.254) x H(3.750)
Descriptions
Product Type
Two-Gang Recessed TV Box
Long Description
Two-Gang Recessed TV Box, Plastic, White, Knockout Cable Entry, Rectangular, Wall Mount, 6.254 in Length, 6.942 in Width, 3.750 in Height, 0.73 lb/EA
Short Description
Two-Gang Recessed TV Box, Plastic, White
Special Features
Non-Metallic Box with Paintable White Trim Plate;Easy to Install
extra long description
ARL TVBU505 2 GANG TV BOX
Description
WHITE 2G TV BOX
Additional Information
Cable Entry Type
Knockout
for use with
Class 2 Wiring of Satellite;Cable TV;Speakers and More
Mounting Type
Wall Mount
Standards Met
UL Listed;CSA Certified;cULus Listed
package quantity
1 PK;4 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
TVBU505
GTIN
00018997096807
UPC
018997096807
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Floor Box
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wiring Lines
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TVBU505.
Jump To:

Similar Items

Similar items are close alternatives to TVBU505, though they may not be 100% alike.

2 GANG TV BOX BL
  • MFR Part #: TVBU505BL
  • GTIN: 00018997096814
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat