PVC109 - 3" PVC Entr Cap

Arlington

  • $150.77 (Each)
  • $150.77 (Each)

In-Stock: 43 available at other locations ( find a store with stock)
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
PVC109
Manufacturer
Arlington
Manufacturer's Part Number
PVC109
Description
3" PVC Entr Cap
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes Two At 1-1/4" and Two At 1-5/16".
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997125132 / 00018997125132
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Images
 
 
PVC109 - Small Image
 
PVC109 - Large Image
 
PVC109 - Video
Other Links
 
 
PVC109 - Other
 
PVC109 - Other
Attachments
 
 
PVC109 - Specification Sheet
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
Gray
Dimensions and Weight
Height
12.665
Hub Size
L(9.07) x W(7.971) x H(12.665)
Length
9.07
Width
7.971
Descriptions
Description
3" PVC ENTR CAP
Extra Long Description
ARL PVC109 3" PVC ENTRANCE CAP
Long Description
PVC Entrance cap for rigid, IMC, EMT, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes two at 1-1/4" and two at 1-5/16".
Product Type
3" PVC Entrance Cap
Additional Information
Form
UV-Rated Plastic
Media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
PVC109
GTIN
00018997125132
UPC
018997125132
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Push-In Connector
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
New work and Retrofit
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PVC109.
Jump To:

Similar Items

Similar items are close alternatives to PVC109, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PVC109 Arlington 00018997125132
5133697G Cantex n/a
EH300NM Eaton Crouse-Hinds n/a
78309 IPEX n/a
PMH-300 Madison Electric 00784297761287
E998L Thomas & Betts 00034481066156
1118 Topaz 00751338231115
5133698G Cantex n/a
EH350NM Eaton Crouse-Hinds n/a
78310 IPEX n/a
PMH-350 Madison Electric 00784297761294
1119 Topaz 00751338231122
5133699G Cantex n/a
EH400NM Eaton Crouse-Hinds n/a
78311 IPEX n/a
PMH-400 Madison Electric 00784297761300
E998N Thomas & Betts 00034481066170
1120 Topaz 00751338231139

* All prices subject to change.

Begin Live Chat