PVC105 - 2" PVC Entr Cap

Arlington

  • $27.06 (Each)
  • $27.06 (Each)

  • $135.31 (Per 5)

  • $2,706.28 (Per 100)

In-Stock: 133 available at other locations ( find a store with stock)
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
PVC105
Manufacturer
Arlington
Manufacturer's Part Number
PVC105
Description
2" PVC Entr Cap
Entrance Cap, 2 In Trade Size, 7.79 In Length, 3.929 In Width, 6.66 In Height, Gray, 1.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997731050 / 00018997731050
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.06 (Each)
Carton
$135.31 (Per 5)
Stock Availability
Edmond
0 (Find nearest stock)
Oklahoma City
0
All Stores
133
Resources
Specifications Sheets
 
 
PVC105 - Specification Sheet
Images
 
 
PVC105 - Small Image
 
PVC105 - Large Image
 
PVC105 - Video
Attachments
 
 
PVC105 - Specification Sheet
Other Links
 
 
PVC105 - Other
 
PVC105 - Other
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
Gray
Dimensions and Weight
Height
6.66 in
Hub Size
L(3.929) x W(6.66) x H(7.79)
Length
7.79 in
Width
3.929 in
Descriptions
Description
2" PVC ENTR CAP
Extra Long Description
ARL PVC105 2" PVC ENTRANCE CAP
Long Description
Entrance Cap, 2 in Trade Size, 7.79 in Length, 3.929 in Width, 6.66 in Height, Gray, 1.0 lb/EA
Product Type
Entrance Cap
Short Description
Entrance Cap, 2 in, Gray, PVC
Special Features
Includes adapter sleeve for EMT
Additional Information
Color/Finish
Gray
For Use With
Rigid Conduit;IMC Conduit;EMT Conduit;Rigid PVC Conduit
Form
UV-Rated Plastic
Made In USA
yes
Media
Yes
Package Quantity
5 PK
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
PVC105
GTIN
00018997731050
UPC
018997731050
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Push-In Connector
Trade Size
Trade Size
2 in
Packaging
Weight
1.0 lb/EA
Weight per each
1.02
Carton
5
Uses, Certifications, and Standards
Application
New work and Retrofit
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PVC105.
Jump To:

Similar Items

Similar items are close alternatives to PVC105, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PVC105 Arlington 00018997731050
PVC-105 Arlington 18997731050
1256PVC Bridgeport Fittings 00781747412560
1256-PVC Bridgeport Fittings 781747412560
5133743G Cantex n/a
EH200NM Eaton Crouse-Hinds n/a
78307 IPEX n/a
L805V Madison Electric 00784297370359
PMH-200 Madison Electric 784297761263
L-805-V Madison Electric 784297370359
PVC105 Neer 00687855280056
PVC-105 Neer 687855280056
PVC105 O-Z Gedney n/a
9208 Raco n/a
E998J-CAR Thomas & Betts 34481131502
726 Topaz 75133817600
1116 Topaz 751338231092

* All prices subject to change.

Begin Live Chat