FLBC5570MB - 5-1/2" RND Recessed CVR Kit, 2 RCPTS

Arlington

  • $166.84 (Each)
  • $166.84 (Each)

  • $16,684.20 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC5570MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC5570MB
Description
5-1/2" RND Recessed CVR Kit, 2 RCPTS
Kits Come With Two Installed Receptacles, Ultra Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Includes A Low Voltage Keystone Holder For Up to 4 Low Voltage Ports. Installs Easily Into Our 5.5" Round Concrete Box (FLBC5500). Cover Is Brass Plated.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997211767 / 00018997211767
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.84 (Each)
Carton
$166.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLBC5570MB - Small Image
 
FLBC5570MB - Large Image
Attachments
 
 
FLBC5570MB - Specification Sheet
Other Links
 
 
FLBC5570MB - Other
 
FLBC5570MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(6.501) x W(6.501) x H(3.534)
Descriptions
Description
5-1/2" RND RECESSED CVR KIT, 2 RCPTS
Extra Long Description
ARL FLBC5570MB QUAD REC CVR KIT BRA
Long Description
Kits come with two installed receptacles, ultra thin stamped steel flange, and flush-to-the-floor in-use and blank covers. Includes a low voltage keystone holder for up to 4 low voltage ports. Installs easily into our 5.5" round concrete box (FLBC5500). Cover is brass plated.
Product Type
Quad Rec CVR Kit Brass
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC5570MB
GTIN
00018997211767
UPC
018997211767
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat