EMT250S - 2-1/2" Split NM Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 0 available locally (New Orleans, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT250S
Manufacturer
Arlington Industries
Manufacturer's Part Number
EMT250S
Description
2-1/2" Split NM Bushing
Split Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 2-1/2".
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Emt Insulating Bushings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122704 / 00018997122704
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
New Orleans
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
EMT250S - Small Image
 
EMT250S - Large Image
Attachments
 
 
EMT250S - Specification Sheet
Other Links
 
 
EMT250S - Other
 
EMT250S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.24
Length
3.065
Descriptions
Product Type
2-1/2 Split NM Bushing
extra long description
ARL EMT250S 2-1/2 SPLIT NM BUSHING
Description
2-1/2" SPLIT NM BUSHING
Long Description
Split Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 2-1/2".
Special Features
Split Bushing
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT250S
GTIN
00018997122704
UPC
018997122704
Taxonomies, Classifications, and Categories
Type
Insulating Bushing
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat