DBHR1C - Recessed Box Clear Cover

Arlington

  • $26.78 (Each)
  • $26.78 (Each)

  • $107.11 (Per 4)

  • $2,677.72 (Per 100)
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
DBHR1C
Manufacturer
Arlington
Manufacturer's Part Number
DBHR1C
Description
Recessed Box Clear Cover
Low Profile Inbox, Plastic, White/Clear (Cover), DBHR1C Model, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.19 In Length, 5.16 In Width, 4.934 In Height, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776044 / 00018997776044
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Carton
$26.78 (Each)
Standard Packaging
$107.11 (Per 4)
Resources
Specifications Sheets
 
 
DBHR1C - Specification Sheet
 
DBHR1C - Specification Sheet
Images
 
 
DBHR1C - Large Image
 
DBHR1C - Small Image
 
DBHR1C - Large Image
 
DBHR1C - Video
Other Links
 
 
DBHR1C - Other
 
DBHR1C - Other
Attachments
 
 
DBHR1C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White/Clear (Cover)
Dimensions and Weight
Length
7.19 in
Width
5.16 in
Height
4.934 in
Depth
5.16
Size
L(7.186) x W(4.934) x H(5.160)
Descriptions
Description
RECESSED BOX CLEAR COVER
Product Type
Low Profile Inbox
Long Description
Low Profile Inbox, Plastic, White/Clear (Cover), DBHR1C Model, 22 cu.in Capacity, 1 Gang, Rectangular, Wall Mount, 7.19 in Length, 5.16 in Width, 4.934 in Height, 1.19 lb
Features
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Short Description
Low Profile IN BOX for Flat Surface Retrofit Construction
Special Features
IN BOX’s One-Piece Assembly Replaces The Installation of an Electrical Box and Bubble Cover Assembly
extra long description
ARL DBHR1C HORIZ IN BOX CLEAR RETRO
Additional Information
for use with
Box On Plywood;T-111;Other Flat Surfaces
Mounting Type
Wall Mount
Standards Met
UL E170558;CSA LR49636
package quantity
1 CA;4 PK
Made in USA
yes
number of outlet
1
Cable Entry
One-Piece
media
Yes
Manufacturer Information
sub brand
In Box(TM)
Model
DBHR1C
Brand
Arlington Industries
Manufacturers Part Number
DBHR1C
GTIN
00018997776044
UPC
018997776044
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Low Profile In Box
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Package
4
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Flat Surface Retrofit Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBHR1C.
Jump To:

Similar Items

Similar items are close alternatives to DBHR1C, though they may not be 100% alike.

Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof Whi...
  • Our Part #: DBHR1W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBHR1W
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($107.11) ·
DBHR1W - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.78

Each

QTY:
Each
Add
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof Whi...
  • Our Part #: DBVR1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBVR1C
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DBVR1C - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat