8404 - 1-1/4 MC-BX Conn

Arlington

  • $11.48 (Each)
  • $11.48 (Each)

  • $1,148.25 (Per 100)
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
8404
Manufacturer
Arlington
Manufacturer's Part Number
8404
Description
1-1/4 MC-BX Conn
Zinc Die-Cast, 1-1/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.030. Secures to Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997084040 / 00018997084040
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$11.48 (Each)
Resources
Images
 
 
8404 - Large Image
 
8404 - Small Image
Attachments
 
 
8404 - Specification Sheet
Other Links
 
 
8404 - Other
 
8404 - Other
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
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.302) x W(1.872) x H(1.872)
Descriptions
Long Description
Zinc die-cast, 1-1/4" knockout cable connector with round end stop. End stop diameter: 1.030. Secures to knockout with a locknut.
Special Features
1.03IN Dia End Stop, For 1.05 To 1.345IN Cable
extra long description
ARL 8404 1-1/4MC-BX CN W/END ST
Product Type
1-1/4MC-BX CN W/End ST
Description
1-1/4 MC-BX CONN
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8404
GTIN
00018997084040
UPC
018997084040
Taxonomies, Classifications, and Categories
Type
1-Hole AC/MC Strap
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.242
Carton
1
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8404.
Jump To:

Cross Referenced

These items are similar to 8404 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8404 Arlington 00018997084040
684-DC2 Bridgeport Fittings 00781747156846

* All prices subject to change.

Begin Live Chat