801ST - 3/4" Emt Set Screw Conn

Arlington

  • $0.95 (Each)
  • $0.95 (Each)

  • $23.72 (Per 25)

  • $94.88 (Per 100)

  • $237.20 (Per 250)

In-Stock: 131 available at other locations ( find a store with stock)
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
801ST
Manufacturer
Arlington
Manufacturer's Part Number
801ST
Description
3/4" Emt Set Screw Conn
Emt Connector, 3/4 In Trade Size, Zinc Die Cast Material, Silver, Emt Compression Connection Orientation, Non-Insulated, 1.390 In Length, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - In Set Screw Emt Connectors Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997800275 / 00018997800275
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$23.72 (Per 25)
Standard Packaging
$237.20 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
131
Resources
Images
 
 
801ST - Small Image
 
801ST - Large Image
 
801ST - Large Image
Attachments
 
 
801ST - Specification Sheet
Other Links
 
 
801ST - Other
 
801ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.390 in
Size
L(1.510) x W(1.390) x H(1.390)
Descriptions
Description
3/4" EMT SET SCREW CONN
Product Type
EMT Connector
Long Description
EMT Connector, 3/4 in Trade Size, Zinc Die Cast Material, Silver, EMT Compression Connection Orientation, Non-Insulated, 1.390 in Length, 0.09 lb/EA
Short Description
EMT Connector, 3/4 in, Zinc Die-Cast, Silver
Special Features
Concrete Tight
extra long description
ARL 801ST 3/4" EMT SS CONN
Additional Information
Color/Finish
Silver
Connection Orientation
EMT Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Steel or Aluminum EMT Conduit
Standards Met
UL Listed;CSA Certified
package quantity
250 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
801ST
sub brand
Snap-Tite
GTIN
00018997800275
UPC
018997800275
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
31 View Store
These alternate items can be purchased instead of 801ST.
Jump To:

Cross Referenced

These items are similar to 801ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
801ST Arlington 00018997800275
1702-DC Bridgeport Fittings 00781747917027
1702-DCI Bridgeport Fittings 00781747517029

* All prices subject to change.

Begin Live Chat