WVP21L1 - 1G PWR RCPT W/Lock CVR

Appozgcomm

  • $22.72 (Each)
  • $22.72 (Each)

  • $545.21 (Per 24)

  • $2,271.70 (Per 100)

Available from manufacturer.
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
WVP21L1
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVP21L1
Description
1G PWR RCPT W/Lock CVR
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855030965 / 00687855030965
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.72 (Each)
Carton
$545.21 (Per 24)
Stock Availability
Bridgeport
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
WVP21L1 - Small Image
 
WVP21L1 - Large Image
Attachments
 
 
WVP21L1 - Specification Sheet
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
Zinc Die Cast
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.625 Dia
Descriptions
Description
1G PWR RCPT W/LOCK CVR
Extra Long Description
EGS WVP21L1 1 GNG CVR RCPT 1.625 IN
Long Description
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, for Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
Product Type
1 GNG CVR RCPT 1.625 In Opng Gry Hasp
Special Features
Self Closing Power Outlet Cover, 2.125 IN opening, Gasket and Mounting Hardware included, Hasp Diameter 3/16 IN, Lock Not Furnished
Additional Information
Number Of Outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WVP21L1
GTIN
00687855030965
UPC
687855030965
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Cover
Packaging
Weight per each
0.43
Carton
24
Uses, Certifications, and Standards
Application
For use with Single Receptacle, 20-50A
Mounting
VERTICAL
Standard
UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WVP21L1.
Jump To:

Cross Referenced

These items are similar to WVP21L1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVP21L1 Appleton Electric 00687855030965
WRL50C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat