WSX150 - 5-1/2" 1G WP Box

Appozgcomm

  • $25.04 (Each)
  • $25.04 (Each)

  • $500.87 (Per 20)

  • $2,504.35 (Per 100)

Available from manufacturer.
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
WSX150
Manufacturer
Appozgcomm
Manufacturer's Part Number
WSX150
Description
5-1/2" 1G WP Box
One Gang Weatherproof Outlet Box and Extension 2 In Deep With (5) 1/2 In Hubs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030637 / 00687855030637
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.04 (Each)
Carton
$25.04 (Each)
Standard Packaging
$500.87 (Per 20)
Stock Availability
Sulphur Springs
0
Tyler
0
All Stores
0
Resources
Images
 
 
WSX150 - Small Image
 
WSX150 - Large Image
Attachments
 
 
WSX150 - Specification Sheet
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
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.56 X 2.81
Descriptions
Description
5-1/2" 1G WP BOX
Extra Long Description
EGS WSX150 1 GANG BOX 5 1/2 IN HUBS
Long Description
One Gang Weatherproof Outlet Box and Extension 2 IN Deep With (5) 1/2 IN Hubs
Product Type
1 Gang Box 5 1/2 In Hubs Xtype
Special Features
1 Gang, Hub Size 1/2 IN, 2 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
Additional Information
Knockouts
5
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WSX150
GTIN
00687855030637
UPC
687855030637
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Outlet Boxes
Packaging
Weight per each
0.69
Carton
1
Package
20
Uses, Certifications, and Standards
Standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WSX150.
Jump To:

Similar Items

Similar items are close alternatives to WSX150, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat