TWCC50 - 1/2 Flex to Emt CPLG

Appleton

  • $14.00 (Each)
  • $14.00 (Each)

  • $1,400.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TWCC50
Manufacturer
Appleton
Manufacturer's Part Number
TWCC-50
Description
1/2 Flex to Emt CPLG
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.51 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
Slang Terms

Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381691703 / 00781381691703
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.00 (Each)
Carton
$14.00 (Each)
Resources
Images
 
 
TWCC50 - Small Image
 
TWCC50 - Large Image
Attachments
 
 
TWCC50 - Specification Sheet
Other Links
 
 
TWCC50 - Other
 
TWCC50 - Other
Features
connection
Compression
Dimensions and Weight
Length
1.51
Descriptions
Long Description
Combination Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.06 IN, Length: 1.51 IN, Flexibility: Flexible And EMT, Material: Malleable Iron Body And Nut, Connection: Compression, For EMT To Flexible Metal Conduit
Description
1/2 FLEX TO EMT CPLG
Product Type
1/2 In Combination Coupling
extra long description
APP TWCC-50 1/2 IN COMBINATION COUP
Additional Information
outside diameter
1.06
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWCC-50
GTIN
00781381691703
UPC
781381691703
Taxonomies, Classifications, and Categories
Type
Combination Coupling
Category Description
All Recessed Cans & Trims
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
For EMT To Flexible Metal Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of TWCC50.
Jump To:

Cross Referenced

These items are similar to TWCC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWCC-50 Appleton Electric 00781381691703
281 Bridgeport Fittings 00781747002815
ACC50 Eaton Crouse-Hinds 00784564003195
9050W O-Z Gedney n/a
1942 Raco 00050169019429
ACCSS50 Eaton Crouse-Hinds 00662277000024
FECS50DC Eaton Crouse-Hinds 00662277028165
TX221 Thomas & Betts 00785991444223
FLXSNT50 American Fittings 00662364215195
9050-W O-Z Gedney 00783126885057
504 Thomas & Betts 00786210005041
504TB Thomas & Betts n/a

* All prices subject to change.