TPC350 - 3-1/2" Three Piece Coupling

Appozgcomm

  • $563.06 (Each)
  • $563.06 (Each)

  • $2,815.32 (Per 5)

  • $56,306.49 (Per 100)
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
TPC350
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC-350
Description
3-1/2" Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855404759 / 00687855404759
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$563.06 (Each)
Carton
$2,815.32 (Per 5)
Resources
Images
 
 
TPC350 - Small Image
 
TPC350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.54
Descriptions
Description
3-1/2" THREE PIECE COUPLING
Product Type
3-1/2 In 3 Piece CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 1/2 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Special Features
3-1/2 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
extra long description
EGS TPC-350 3-1/2 IN 3 PIECE CPLG
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC-350
GTIN
00687855404759
UPC
687855404759
Taxonomies, Classifications, and Categories
Type
Three Piece Coupling
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
3.5
Packaging
Weight per each
6.2
Carton
5
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPC350.
Jump To:

Cross Referenced

These items are similar to TPC350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC-350 Appleton Electric 781381248105
TPC-350 APPOZGCOMM 00687855404759
208 Arlington 18997002082
1129 Bridgeport Fittings 781747011299
198 Eaton Crouse-Hinds 784564101983
3PC350 Garvin Industries 785592400512
65535B Halex 51411655358
TPC-350 Neer 687855404759
4-350 O-Z Gedney 783126612851
378 Producto Electric Corp. 785244137803
1514 Raco 50169015148
1030 Sepco n/a
EC350 Steel Components, Inc. n/a
683 Thomas & Betts 786210006833
EK-409 Thomas & Betts 785991408164
859 Topaz 751338187108
EK350 AFC Cable Systems 00077680285768
L-508 Madison Electric 00784297321580

* All prices subject to change.

Begin Live Chat