TPC250 - 2-1/2" Rigid Three Piece Coupling

Appozgcomm

  • $271.25 (Each)
  • $271.25 (Each)

  • $2,712.51 (Per 10)

  • $27,125.12 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TPC250
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC250
Description
2-1/2" Rigid Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855404254 / 00687855404254
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.25 (Each)
Carton
$2,712.51 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
TPC250 - Small Image
 
TPC250 - Large Image
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.54
Descriptions
Description
2-1/2" RIGID THREE PIECE COUPLING
Product Type
2-1/2 In 3 Piece CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 1/2 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Special Features
2-1/2 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
extra long description
EGS TPC-250 2-1/2 IN 3 PIECE CPLG
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC250
GTIN
00687855404254
UPC
687855404254
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
2.5
Packaging
Weight per each
4.15
Carton
10
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TPC250.
Jump To:

Cross Referenced

These items are similar to TPC250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC-250 Appleton Electric 781381248006
TPC-250 APPOZGCOMM 00687855404254
206 Arlington 18997002068
1127 Bridgeport Fittings 781747011275
196 Eaton Crouse-Hinds 784564101969
3PC250 Garvin Industries 785592400499
65525B Halex 51411655259
TPC-250 Neer 687855404254
4-250 O-Z Gedney 783126612752
376 Producto Electric Corp. 785244137605
1510 Raco 50169015100
1028 Sepco n/a
EC250 Steel Components, Inc. n/a
681 Thomas & Betts 786210006819
EK-407 Thomas & Betts 785991408126
857 Topaz 751338186903
EK250 AFC Cable Systems 00077680285744
L-506 Madison Electric 00784297321566

* All prices subject to change.