TC50DCG - 1/2" T FM5 D/C Condulet W/C&G

Appozgcomm

  • $24.62 (Each)
  • $24.62 (Each)

  • $246.23 (Per 10)

  • $1,231.15 (Per 50)

  • $2,462.30 (Per 100)

In-Stock: 0 available locally (Bryan, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TC50DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC50DCG
Description
1/2" T FM5 D/C Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.82 In Length, 2.06 In Width, 1.64 In Height, 0.3 LB/Ea
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000654 / 00687855000654
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.62 (Each)
Carton
$246.23 (Per 10)
Standard Packaging
$1,231.15 (Per 50)
Stock Availability
Bryan
0 (Find nearest stock)
Houston RDC
0
All Stores
129
Resources
Images
 
 
TC50DCG - Small Image
 
TC50DCG - Large Image
 
TC50DCG - Large Image
Attachments
 
 
TC50DCG - Specification Sheet
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Length
4.82 in;122.4 mm
Width
2.06 in;52.3 mm
Height
1.64 in;41.7 mm
Descriptions
Description
1/2" T FM5 D/C CONDULET W/C&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1/2 in Trade Size, Threaded Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.82 in Length, 2.06 in Width, 1.64 in Height, 0.3 lb/EA
Short Description
Conduit Outlet Body, 1/2 in, T Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS TC50DCG 1/2 IN THD ALUM TC BDY
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;10 CT
Made in USA
yes
Form
TC
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC50DCG
GTIN
00687855000654
UPC
687855000654
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Capacity
4.35 cu.in;0.1 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
Total availability: 129

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
54 View Store
These alternate items can be purchased instead of TC50DCG.
Jump To:

Similar Items

Similar items are close alternatives to TC50DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: TC75DCG
  • GTIN: 00687855000555
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC100DCG
  • GTIN: 00687855000579
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC150DCG
  • GTIN: 00687855000661
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC200DCG
  • GTIN: 00687855000678
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC125DCGSST
  • GTIN: 00687855001255
  • Manufacturer: APPOZGCOMM

* All prices subject to change.