TC125DCG - 1-1/4" T FM5 D/C Condulet W/C&G

Appozgcomm

  • $60.21 (Each)
  • $60.21 (Each)

  • $1,204.20 (Per 20)

  • $6,021.01 (Per 100)
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
TC125DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC125DCG
Description
1-1/4" T FM5 D/C Condulet W/C&G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000586 / 00687855000586
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.21 (Each)
Carton
$1,204.20 (Per 20)
Resources
Images
 
 
TC125DCG - Small Image
 
TC125DCG - Large Image
Attachments
 
 
TC125DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
2.97
Width
3.5
Length
8.45
Hub Size
1-1/2
Descriptions
Description
1-1/4" T FM5 D/C CONDULET W/C&G
Product Type
1-1/4 THD Alum TC Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: TC, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/4"
Special Features
1-1/4 IN Trade Size, Type TC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #2 AWG, Volume 33.10 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS TC125DCG 1-1/4 THD ALUM TC BDY
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC125DCG
GTIN
00687855000586
UPC
687855000586
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
20
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC125DCG.
Jump To:

Similar Items

Similar items are close alternatives to TC125DCG, though they may not be 100% alike.

O Series/Duraloy 5 Series - Aluminum Conduit Body - T Type - Hub SIZE1-1/4 Inch ...
  • Our Part #: 0T4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT-4
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.29) ·
0T4 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat