TC100DCG - 1" T FM5 D/C Condulet W/C&G

Appozgcomm

  • $37.77 (Each)
  • $37.77 (Each)

  • $188.84 (Per 5)

  • $755.36 (Per 20)

  • $3,776.80 (Per 100)
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
TC100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC100DCG
Description
1" T FM5 D/C Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 1 In Trade Size, Threaded Connection, 12.20 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 6.44 In Length, 2.68 In Width, 2.14 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000579 / 00687855000579
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.77 (Each)
Carton
$188.84 (Per 5)
Standard Packaging
$755.36 (Per 20)
Resources
Images
 
 
TC100DCG - Small Image
 
TC100DCG - Large Image
 
TC100DCG - Large Image
Attachments
 
 
TC100DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Length
6.44 in;163.6 mm
Width
2.68 in;68.1 mm
Height
2.14 in;54.4 mm
Hub Size
1
Descriptions
Description
1" T FM5 D/C CONDULET W/C&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1 in Trade Size, Threaded Connection, 12.20 cu.in Capacity, 90 ° Angle, 1 in Hub Size, 6.44 in Length, 2.68 in Width, 2.14 in Height, 0.6 lb/EA
Short Description
Conduit Outlet Body, 1 in, T Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS TC100DCG 1 IN THD ALUM TC BDY C
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
20 PK;5 CT
Made in USA
yes
Form
TC
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC100DCG
GTIN
00687855000579
UPC
687855000579
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1 in
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
Capacity
12.20 cu.in;0.2 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC100DCG.
Jump To:

Similar Items

Similar items are close alternatives to TC100DCG, though they may not be 100% alike.

O Series/Duraloy 5 Series - Aluminum Conduit Body - T Type - Hub Size 1INCH - Vo...
  • Our Part #: 0T3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT-3
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($93.95) ·
0T3 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.79

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: TC75DCG
  • GTIN: 00687855000555
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC50DCG
  • GTIN: 00687855000654
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC150DCG
  • GTIN: 00687855000661
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC200DCG
  • GTIN: 00687855000678
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC125DCGSST
  • GTIN: 00687855001255
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat