STNM100 - 1" NM LT STR Conn

Appleton

  • $71.85 (Each)
  • $71.85 (Each)

  • $359.25 (Per 5)

  • $1,796.23 (Per 25)

  • $7,184.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STNM100
Manufacturer
Appleton
Manufacturer's Part Number
STNM-100
Description
1" NM LT STR Conn
Appleton STNM Series Straight Liquidtight Connector, Size: 1 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.88 In Length X 1.94 In Height, Thread Length: 0.72 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18,
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238816 / 00781381238816
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.85 (Each)
Carton
$359.25 (Per 5)
Standard Packaging
$1,796.23 (Per 25)
Resources
Images
 
 
STNM100 - Small Image
 
STNM100 - Large Image
Attachments
 
 
STNM100 - Specification Sheet
Brochures
 
 
STNM100 - Brochure
Other Links
 
 
STNM100 - Other
 
STNM100 - Other
Features
insulation
Insulated Throat
Material
Steel
Dimensions and Weight
Size
1
Descriptions
Description
1" NM LT STR CONN
Product Type
1 In LFNC Conn
extra long description
APP STNM-100 1 IN LFNC CONN
Long Description
Appleton STNM Series Straight Liquidtight Connector, Size: 1 IN, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.88 IN Length X 1.94 IN Height, Thread Length: 0.72 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18,
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-100
GTIN
00781381238816
UPC
781381238816
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series Straight Liquidtight Connector
Packaging
Weight per each
0.64
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Connecting To Type A Flexible Nonmetallic Conduit
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
You must have an account to view stock levels
These alternate items can be purchased instead of STNM100.
Jump To:

Cross Referenced

These items are similar to STNM100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STNM100 Appleton Electric 00781381238816
3723 Thomas & Betts 00786210037233

* All prices subject to change.