ST90100 - 1" Steel LT 90 Conn

Appleton

  • $54.00 (Each)
  • $54.00 (Each)

  • $270.00 (Per 5)

  • $1,350.02 (Per 25)

  • $5,400.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ST90100
Manufacturer
Appleton
Manufacturer's Part Number
ST-90100
Description
1" Steel LT 90 Conn
Liquid Tight 90°Connector, 1 In Trade Sizel, Zinc Electroplated, 90° Connection Orientation, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 62 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680554 / 00781381680554
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.00 (Each)
Carton
$270.00 (Per 5)
Standard Packaging
$1,350.02 (Per 25)
Resources
Images
 
 
ST90100 - Small Image
 
ST90100 - Large Image
 
ST90100 - Large Image
Attachments
 
 
ST90100 - Specification Sheet
Other Links
 
 
ST90100 - Other
Features
Material
Malleable Iron (Body);Steel (Cap, Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1.81 in;45.9 mm
Size
1
Descriptions
Description
1" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
extra long description
APP ST-90100 1 IN 90 DEG LFMC CONN
Long Description
Liquid Tight 90°Connector, 1 in Trade Sizel, Zinc Electroplated, 90° Connection Orientation, 1.81 in Diameter, Insulated, 1 in NPT Thread Size, Threaded Connection, 62 lb/100
Short Description
Insulated Connector, Malleable Iron (Body);Steel (Cap, Ferrule);Polypropylene (Sealing Ring), 1 in, 90°
Special Features
Seals Out Oil, Water, Dust, Dirt and Fumes;Unique Long Ferrule with More Pronounced Threads Provides Over Four Times Ul Pull-Out Requirements;Ferrule Provides Maximum Surface Contact for Better Sealing and a Continuous, Permanent, Positive Metal-To-Metal Ground;Liquidtight/Raintight/Oiltight;Compact Design with Small Turning Radius
Additional Information
Connection Orientation
90°
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT;25 PK
Insulated/Non-Insulated
Insulated
Thread Size
1 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90100
GTIN
00781381680554
UPC
781381680554
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1 in
Packaging
Weight
28.1 kg/100;62 lb/100
Weight per each
0.59
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of ST90100.
Jump To:

Cross Referenced

These items are similar to ST90100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9100 AFC Cable Systems 00077680137180
ST-90100 Appleton Electric 00781381680554
472-SLT Bridgeport Fittings 00781747024725
LT10090 Eaton Crouse-Hinds 00784564901002
LTK10090 Eaton Crouse-Hinds 00784564000200
LTQ10090 Eaton Crouse-Hinds 00662277005319
SL90100 LH Dottie 00781002667162
66910B Halex 00051411669102
H1009 Hubbell Wiring Device-Kellems 00783585034249
K1009 Killark 00783936991351
MLT90-100 Orbit Industries 00835243031241
4Q-9100 O-Z Gedney 00783126619157
RT-90-100S Producto Electric Corp. n/a
3424 Raco 00050169034248
H1009 Raco n/a
LML-31 Remke 00785411301938
5254 Thomas & Betts 00786210052540
LT-493 Thomas & Betts Conduit n/a

* All prices subject to change.

false