ST4550 - 1/2" Steel LT 45 Conn

Appleton

  • $13.96 (Each)
  • $13.96 (Each)

  • $349.08 (Per 25)

  • $698.16 (Per 50)

  • $1,396.33 (Per 100)

Availability: Currently Out Of Stock
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
ST4550
Manufacturer
Appleton
Manufacturer's Part Number
ST-4550
Description
1/2" Steel LT 45 Conn
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Divis
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679954 / 00781381679954
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.96 (Each)
Carton
$349.08 (Per 25)
Standard Packaging
$698.16 (Per 50)
Resources
Images
 
 
ST4550 - Small Image
 
ST4550 - Large Image
Attachments
 
 
ST4550 - Specification Sheet
Other Links
 
 
ST4550 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" STEEL LT 45 CONN
Product Type
1/2 In 45DEG LFMC Conn
extra long description
APP ST-4550 1/2 IN 45DEG LFMC CONN
Long Description
ST Series 45 DEG Liquidtight Connector With Plain Throat, Size: 1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Divis
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Manufacturers Part Number
ST-4550
Brand
Appleton
GTIN
00781381679954
UPC
781381679954
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 45 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.2
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST4550.
Jump To:

Cross Referenced

These items are similar to ST4550 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4550 Appleton Electric 00781381679954
450-SLT Bridgeport Fittings 00781747024503
LT5045 Eaton Crouse-Hinds 00784564450500
LTK5045 Eaton Crouse-Hinds 00784564000071
LTQ5045 Eaton Crouse-Hinds 00662277005227
SL4550 LH Dottie 00781002667063
66505B Halex 00051411665050
H0504 Hubbell Wiring Device-Kellems 00783585034423
K0504 Killark 00783936991139
MLT45-50 Orbit Industries 00835243031159
4Q-450 O-Z Gedney 00783126618259
RT-45-50S Producto Electric Corp. n/a
3442 Raco 00050169034422
H0504 Raco n/a
5242 Thomas & Betts 00786210052427
LT451 Thomas & Betts n/a
LT-451 Thomas & Betts n/a
LT-951 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat