ST400 - 4" STR LT Conn

Appleton

  • $559.58 (Each)
  • $559.58 (Each)

  • $2,797.89 (Per 5)

  • $55,957.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ST400
Manufacturer
Appleton
Manufacturer's Part Number
ST-400
Description
4" STR LT Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 In Length X 5.5 In Height, Thread L
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679800 / 00781381679800
Weight per unit
6.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.58 (Each)
Carton
$2,797.89 (Per 5)
Resources
Images
 
 
ST400 - Small Image
 
ST400 - Large Image
Attachments
 
 
ST400 - Specification Sheet
Other Links
 
 
ST400 - Other
Features
Material
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
Description
4" STR LT CONN
Product Type
4 In LFMC Conn
extra long description
APP ST-400 4 IN LFMC CONN
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 IN Length X 5.5 IN Height, Thread L
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Steel compression nut;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-400
GTIN
00781381679800
UPC
781381679800
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
6.65
Carton
5
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of ST400.
Jump To:

Similar Items

Similar items are close alternatives to ST400, though they may not be 100% alike.

4" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K400
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($461.45)
K400 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$461.45

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 4 In Trade Size, Steel, Zinc Electroplated/Chro...
  • Our Part #: 5240
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5240
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($543.62)
5240 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$543.62

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 4 In Trade Size, Malleable Iron (Body, Gland Nu...
  • Our Part #: LT400
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT400
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($258.79)
LT400 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$258.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ST400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-400 Appleton Electric 00781381679800
439-SLT Bridgeport Fittings 00781747024398
LT400 Eaton Crouse-Hinds 00784564304001
K400 Killark 00783936998541
4Q-400 O-Z Gedney 00783126618051
3416 Raco 00050169034163
5240 Thomas & Betts 00786210052403
SLT-0 Thomas & Betts Conduit n/a
439SLT Bridgeport Fittings n/a
H400 Raco n/a
LTM400 Raco n/a
LT110 Thomas & Betts n/a
LS400 AFC Cable Systems 00077680136855

* All prices subject to change.

false