ST38 - 3/8" Steel LT STR Conn

Appleton

  • $14.36 (Each)
  • $14.36 (Each)

  • $358.94 (Per 25)

  • $1,435.76 (Per 100)
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
ST38
Manufacturer
Appleton
Manufacturer's Part Number
ST-38
Description
3/8" Steel LT STR Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 In Length X 1.13 In Height, Thread Length: 0.63 In,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381678957 / 00781381678957
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$358.94 (Per 25)
Standard Packaging
$1,435.76 (Per 100)
Resources
Images
 
 
ST38 - Small Image
 
ST38 - Large Image
Attachments
 
 
ST38 - Specification Sheet
Other Links
 
 
ST38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Compression
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3/8 IN Flex, 1/2 IN Hub
Descriptions
Description
3/8" STEEL LT STR CONN
Product Type
3/8 In LFMC Conn
extra long description
APP ST-38 3/8 IN LFMC CONN
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 IN Length X 1.13 IN Height, Thread Length: 0.63 IN,
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Steel compression nut;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Manufacturers Part Number
ST-38
Brand
Appleton
GTIN
00781381678957
UPC
781381678957
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST38.
Jump To:

Cross Referenced

These items are similar to ST38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS38 AFC Cable Systems 00077680136688
ST-38 Appleton Electric 00781381678957
LT38 Arlington 00018997323804
429-SLT Bridgeport Fittings 00781747024299
LT38 Eaton Crouse-Hinds 00784564300386
LTK38 Eaton Crouse-Hinds 00784564000033
SL38 LH Dottie 00781002667018
66203B Halex 00051411662035
H038 Hubbell Wiring Device-Kellems 00783585034010
K038 Killark 00783936997926
MLT-38 Orbit Industries 00835243031074
4Q-38 O-Z Gedney 00783126617009
RT-38S Producto Electric Corp. 00785244293004
3401 Raco 00050169034019
H038 Raco n/a
LTM038 Raco n/a
LMM-01 Remke 00785411301105
5231 Thomas & Betts 00786210052311
LT100 Thomas & Betts n/a
LT38 Thomas & Betts 00034481152040
SLT-1 Thomas & Betts Conduit n/a
470ST Topaz 00751338144385
470 Topaz 00751338142503

* All prices subject to change.

Begin Live Chat