RWN508 - 1-1/4" X 1" Reducing Washer

Appozgcomm

  • $2.07 (Each)
  • $2.07 (Each)

  • $103.44 (Per 50)

  • $206.88 (Per 100)

  • $1,034.40 (Per 500)

In-Stock: 0 available locally (Hobbs, NM) (change location)

QTY:
Each
Quick Specs
Catalog Number
RWN508
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN508
Description
1-1/4" X 1" Reducing Washer
Reducing Washer, 1.25 X 1 In Trade Size, 1.37 In Inside Diameter, 2.19 In Outside Diameter
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949205 / 00687855949205
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$103.44 (Per 50)
Standard Packaging
$1,034.40 (Per 500)
Stock Availability
Hobbs
0
Odessa
0
All Stores
0
Resources
Images
 
 
RWN508 - Small Image
 
RWN508 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4" X 1" REDUCING WASHER
Product Type
1-1/4 X 1 In STL RDC WSHR
extra long description
EGS RWN-508 1-1/4 X 1 IN STL RDC WS
Long Description
Reducing Washer, 1.25 x 1 IN Trade Size, 1.37 IN Inside Diameter, 2.19 IN Outside Diameter
Additional Information
Inside Diameter
1.37
outside diameter
2.19
Manufacturer Information
Manufacturers Part Number
RWN508
Brand
Appleton
GTIN
00687855949205
UPC
687855949205
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-6
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RWN508.
Jump To:

Similar Items

Similar items are close alternatives to RWN508, though they may not be 100% alike.

Reducing Washer, 1-1/4 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (In...
  • Our Part #: 1066
  • Hobbs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1066
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($148.61) · 500 ($743.05)
1066 - Nsi Industries

Hobbs Availability: In Stock

Total Availability: In Stock

Book Price

$1.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN508 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW125-100 Appleton Electric 00781381664103
RW6 Arlington 00018997956002
1066 Bridgeport Fittings 00781747010667
347 Eaton Crouse-Hinds 00784564103475
RW43 LH Dottie 00781002301189
68410B Halex 00051411684105
33410 Minerallac 00085937334107
40010 Mulberry 00095327400107
RWN-508 Neer 00687855949205
RW-7S O-Z Gedney 00783126476057
1370 Raco 00050169013700
3708 Thomas & Betts 00786210037080
905 Topaz 00751338191006

* All prices subject to change.