RWN506 - 1-1/4" X 1/2" Reducing Washer

Appozgcomm

  • $2.30 (Each)
  • $2.30 (Each)

  • $114.90 (Per 50)

  • $229.80 (Per 100)

  • $1,149.00 (Per 500)

In-Stock: 0 available locally (Tomball, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RWN506
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN506
Description
1-1/4" X 1/2" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/4 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.19 Inches
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949182 / 00687855949182
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$114.90 (Per 50)
Standard Packaging
$1,149.00 (Per 500)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
479
Resources
Images
 
 
RWN506 - Small Image
 
RWN506 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4" X 1/2" REDUCING WASHER
Product Type
1-1/4 X 1/2 In STL RDC WSHR
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/4 x 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.19 Inches
extra long description
EGS RWN-506 1-1/4 X 1/2 IN STL RDC
Additional Information
Inside Diameter
0.88
outside diameter
2.19
Manufacturer Information
Manufacturers Part Number
RWN506
Brand
Appleton
GTIN
00687855949182
UPC
687855949182
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-4
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
Total availability: 479

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RWN506.
Jump To:

Similar Items

Similar items are close alternatives to RWN506, though they may not be 100% alike.

Reducing Washer, 1-1/4 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (In...
  • Our Part #: 1064
  • Round Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1064
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($144.60) · 500 ($723.00) ·
1064 - Nsi Industries

Round Rock Availability: In Stock

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW125-50 Appleton Electric 00781381664004
RW4 Arlington 00018997954008
1064 Bridgeport Fittings 00781747010643
345 Eaton Crouse-Hinds 00784564103451
RW41 LH Dottie 00781002301127
68405B Halex 00051411684051
33406 Minerallac 00085937334060
40008 Mulberry 00095327400084
RWN-506 Neer 00687855949182
RW-5S O-Z Gedney 00783126475951
1368 Raco 00050169013687
3706 Thomas & Betts 00786210037066
903 Topaz 00751338190801
There were no add-on items found for RWN506.

* All prices subject to change.