RN125 - 1-1/4" Offset Nipple

Appozgcomm

  • $27.51 (Each)
  • $27.51 (Each)

  • $137.54 (Per 5)

  • $1,375.38 (Per 50)

  • $2,750.75 (Per 100)
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
RN125
Manufacturer
Appozgcomm
Manufacturer's Part Number
RN125
Description
1-1/4" Offset Nipple
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Material:Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855291250 / 00687855291250
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.51 (Each)
Carton
$137.54 (Per 5)
Standard Packaging
$1,375.38 (Per 50)
Resources
Images
 
 
RN125 - Small Image
 
RN125 - Large Image
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
Die Cast Zinc
Dimensions and Weight
Size
1.25
Descriptions
Description
1-1/4" OFFSET NIPPLE
Product Type
1-1/4 In 3/4 O/S Nip ZNC D/C
extra long description
EGS RN-125 1-1/4 IN 3/4 O/S NIP ZNC
Long Description
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Material:Die Cast Zinc
Special Features
1.84 IN Dia X 2.9 IN Length, For Cabinets, Enclosures
Manufacturer Information
Manufacturers Part Number
RN125
Brand
Appleton
GTIN
00687855291250
UPC
687855291250
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Packaging
Weight per each
0.3
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RN125.
Jump To:

Similar Items

Similar items are close alternatives to RN125, though they may not be 100% alike.

Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 L...
  • Our Part #: 1523DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1523-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($85.33) · 40 ($341.32) ·
1523DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RN125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OFN-125 Appleton Electric 781381642453
ON-125 Appleton Electric n/a
RN-125 APPOZGCOMM 00687855291250
6A5 Arlington 18997615008
1523-DC Bridgeport Fittings 781747915238
303-DC Eaton Crouse-Hinds 784564133038
ON125 LH Dottie 781002106159
OCN125 Garvin Industries 785592408198
04012B Halex 51411040123
L-40-4 Madison Electric 00784297333446
L40-4 Madison Electric 784297333446
RN-125 Neer 687855291250
ON-100 Orbit Industries 835243031555
ON-125 O-Z Gedney 783126431308
833 Producto Electric Corp. 785244183305
1455 Raco 50169014554
C44 Sepco n/a
OSN-125 Steel Components, Inc. n/a
1183 Thomas & Betts n/a
HO-224 Thomas & Betts 785991416367
114 Topaz 751338106406

* All prices subject to change.

Begin Live Chat