RB350300 - 3-1/2" X 3" Reducing Bushing

Appleton

  • $91.10 (Each)
  • $91.10 (Each)

  • $455.51 (Per 5)

  • $2,277.57 (Per 25)

  • $9,110.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RB350300
Manufacturer
Appleton
Manufacturer's Part Number
RB350-300
Description
3-1/2" X 3" Reducing Bushing
Reducing Bushing, 3-1/2 to 3 In Trade Size, RB Model, Zinc Electro-Plated;Chromate and Epoxy Powder Coat, NPT Connection, 92.00 LB Pe 100 Pieces
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655651 / 00781381655651
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.10 (Each)
Carton
$455.51 (Per 5)
Standard Packaging
$2,277.57 (Per 25)
Resources
Images
 
 
RB350300 - Small Image
 
RB350300 - Large Image
 
RB350300 - Large Image
Attachments
 
 
RB350300 - Specification Sheet
Other Links
 
 
RB350300 - Other
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3-1/2 X 3
Descriptions
Description
3-1/2" X 3" REDUCING BUSHING
Product Type
Reducing Bushing
Long Description
Reducing Bushing, 3-1/2 to 3 in Trade Size, RB Model, Zinc Electro-Plated;Chromate and Epoxy Powder Coat, NPT Connection, 92.00 lb pe 100 Pieces
Features
Appleton(TM) Rb Series Reducers Are Explosionproof and Dust-Ignitionproof. They Are Designed To Reduce Conduit Entries To A Smaller Size and Are Used in Threaded Rigid and Imc Conduit Systems.
Short Description
Reducing Bushing, 3-1/2 to 3 in, Zinc Electro-Plate/Chromate and Epoxy Powder Coat
Special Features
Smooth Rounded Integral Bushing Protects Conductor Insulation;Full Machine Tapered Threads (NPT)
extra long description
APP RB350-300 RDC BUSH MALL 3-1/2TO
Additional Information
Color/Finish
Zinc Electro-Plated;Chromate and Epoxy Powder Coat
Connection Type
NPT
for use with
Rigid and IMC Conduit
Standards Met
UL Standard: 886;UL Listed: E1044;CSA Standard: C22.2 No 25, C22.2 No 30;NEC/CEC Certified
package quantity
25 PK;5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
RB
Manufacturers Part Number
RB350-300
GTIN
00781381655651
UPC
781381655651
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Trade Size
Trade Size
3-1/2 to 3 in
Packaging
Weight
92.00 lb pe 100 Pieces;41.7 kg per 100 Pieces
Weight per each
0.92
Carton
5
Package
25
Uses, Certifications, and Standards
Application
RB Reducing Bushings are Designed to Reduce Conduit Entriesto a Smaller Size and are Used in Threaded Rigid and IMC Conduit Systems
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
You must have an account to view stock levels
These alternate items can be purchased instead of RB350300.
Jump To:

Cross Referenced

These items are similar to RB350300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB350300 American Fittings 00662364130740
RB350-300 Appleton Electric 00781381655651
RB-349 Appleton Electric n/a
RB-349A Appleton Electric n/a
RB-350-300A Appleton Electric 00781381257275
1298 Arlington 00018997012982
1182 Bridgeport Fittings 00781747011824
RE98 Eaton Crouse-Hinds 00782274592107
293 Eaton Crouse-Hinds 00784564102935
R372 LH Dottie 00781002305811
RB-350300 Garvin Industries n/a
LRB-33 Madison Electric 00784297353833
67492 Minerallac 00085937674920
RB-349 O-Z Gedney 00783126467895
349R O-Z Gedney 00783126785951
1177 Raco 00050169011775
CR36 Sepco n/a
RB25 Steel Components, Inc. n/a
RE98TB Thomas & Betts n/a
RE98 Thomas & Betts Conduit n/a
RB28 Topaz 00751338203303

* All prices subject to change.