RB300200 - 3" X 2" Reducing Bushing

Appleton

  • $43.63 (Each)
  • $43.63 (Each)

  • $218.14 (Per 5)

  • $1,090.70 (Per 25)

  • $4,362.79 (Per 100)
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
RB300200
Manufacturer
Appleton
Manufacturer's Part Number
RB300-200
Description
3" X 2" Reducing Bushing
Reducing Bushing, Size: 3 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655507 / 00781381655507
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.63 (Each)
Carton
$218.14 (Per 5)
Standard Packaging
$1,090.70 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Images
 
 
RB300200 - Small Image
 
RB300200 - Large Image
Attachments
 
 
RB300200 - Specification Sheet
Other Links
 
 
RB300200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store

* All prices subject to change.

Begin Live Chat