RB250200 - 2-1/2" X 2" Reducing Bushing

Appleton

  • $32.82 (Each)
  • $32.82 (Each)

  • $164.10 (Per 5)

  • $820.51 (Per 25)

  • $3,282.05 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RB250200
Manufacturer
Appleton
Manufacturer's Part Number
RB250-200
Description
2-1/2" X 2" Reducing Bushing
Reducing Bushing, Size: 2-1/2 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655408 / 00781381655408
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.82 (Each)
Carton
$164.10 (Per 5)
Standard Packaging
$820.51 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
RB250200 - Small Image
 
RB250200 - Large Image
Attachments
 
 
RB250200 - Specification Sheet
Other Links
 
 
RB250200 - Other
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
2-1/2 X 2
Descriptions
Product Type
RDC Bush Mall 2-1/2TO2 In NPT
Description
2-1/2" X 2" REDUCING BUSHING
extra long description
APP RB250-200 RDC BUSH MALL 2-1/2TO
Long Description
Reducing Bushing, Size: 2-1/2 X 2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB250-200
GTIN
00781381655408
UPC
781381655408
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.67
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RB250200.
Jump To:

Cross Referenced

These items are similar to RB250200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB250200 American Fittings 00662364130443
RB250-200 Appleton Electric 00781381655408
1276 Arlington 00018997012760
1176 Bridgeport Fittings 00781747011763
RE76 Eaton Crouse-Hinds 00782274591308
285 Eaton Crouse-Hinds 00784564102850
R367 LH Dottie 00781002305767
RB-250200 Garvin Industries 00785592002310
13720 Halex n/a
LRB-22 Madison Electric 00784297373725
RB-336 O-Z Gedney 00783126467772
336R O-Z Gedney 00783126785807
1162 Raco 00050169011621
RB176 Thomas & Betts 00785991432527
RE76TB Thomas & Betts n/a
RE76 Thomas & Betts Conduit n/a
RB20 Topaz 00751338202504

* All prices subject to change.