RB10050A - 1" X 1/2" Reducing Bushing Alu

Appleton

  • $5.42 (Each)
  • $5.42 (Each)

  • $135.48 (Per 25)

  • $541.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RB10050A
Manufacturer
Appleton
Manufacturer's Part Number
RB100-50A
Description
1" X 1/2" Reducing Bushing Alu
Reducing Bushing, Size: 1 X 1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, F
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381321075 / 00781381321075
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.42 (Each)
Carton
$135.48 (Per 25)
Standard Packaging
$541.92 (Per 100)
Resources
Images
 
 
RB10050A - Small Image
 
RB10050A - Large Image
Attachments
 
 
RB10050A - Specification Sheet
Other Links
 
 
RB10050A - Other
Features
Material
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
1 X 1/2
Descriptions
Description
1" X 1/2" REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1 to 1/2 In NPT
extra long description
APP RB100-50A RDC BUSH ALUM 1 TO 1/
Long Description
Reducing Bushing, Size: 1 X 1/2 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, F
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB100-50A
GTIN
00781381321075
UPC
781381321075
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.05
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
You must have an account to view stock levels
These alternate items can be purchased instead of RB10050A.
Jump To:

Cross Referenced

These items are similar to RB10050A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA31H American Fittings 00662364140053
RB100-50A Appleton Electric 00781381321075
RB100-50 Appleton Electric 00781381654456
523 Arlington 00018997005236
RE31SA Eaton Crouse-Hinds 00782274101392
R-31 Killark 00783936570020
LRB-3 Madison Electric 00784297353536
RB-3 Neer 687855126033
RB-4 Neer 687855126040
RB-323A O-Z Gedney 00783126057218
RB323A O-Z Gedney n/a
RB-323SA O-Z Gedney n/a
323R O-Z Gedney 00783126785159
RB-322A O-Z Gedney 783126057201
RB-322S O-Z Gedney 783126467109
RB-323S O-Z Gedney 783126467154
1143 Raco 00050169011430
602TB Thomas & Betts 786210006024
603TB Thomas & Betts 786210006031
RB-131 Thomas & Betts 00785991432121
RE31-TB Thomas & Betts 786210058665
RE32-TB Thomas & Betts 786210058795
RB3 Topaz 00751338200807
There were no add-on items found for RB10050A.

* All prices subject to change.