M4350 - 4-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $93.41 (Each)
  • $93.41 (Each)

  • $467.07 (Per 5)

  • $9,341.46 (Per 100)

Available from manufacturer.
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
M4350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M4-350
Description
4-Gang Masonry Box 3-1/2" Deep
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:24, Material:Steel, Size:7.375 X 3.5 X 3.75IN, Cubic Capacity:92ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855523276 / 00687855523276
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.41 (Each)
Carton
$467.07 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
M4350 - Small Image
 
M4350 - Large Image
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
Steel
Dimensions and Weight
Size
7.375 X 3.5 X 3.75
Descriptions
Description
4-GANG MASONRY BOX 3-1/2" DEEP
Extra Long Description
EGS M4-350 MSNRY BOX 4 GAND 3-1/2 D
Long Description
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:24, Material:Steel, Size:7.375 X 3.5 X 3.75IN, Cubic Capacity:92CI
Product Type
Msnry Box 4 Gand 3-1/2 Deep
Special Features
With 1/2 And 3/4 IN Concentric Conduit Knockouts, Four Gang
Additional Information
Number Of Outlet
24
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M4350
GTIN
00687855523276
UPC
687855523276
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
2
Carton
5
Uses, Certifications, and Standards
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M4350.
Jump To:

Similar Items

Similar items are close alternatives to M4350, though they may not be 100% alike.

Cross Referenced

These items are similar to M4350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M4-350 Appleton Electric 00687855523276
TP693 Eaton Crouse-Hinds 786189106930
TB-435 Garvin Industries 785592300041
MB-4 Orbit Industries 00835243010277
M4350 O-Z Gedney n/a
M4-350 O-Z Gedney 687855523276
698 Raco 50169006986
4-MB Thomas & Betts 781720004966
4MB Thomas & Betts 00781720004966
GW435C Thomas & Betts n/a
GW-435-G Thomas & Betts 00785991920970
GW435 Thomas & Betts n/a
GW-435G Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat