M1350 - 1-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $23.44 (Each)
  • $23.44 (Each)

  • $586.08 (Per 25)

  • $2,344.33 (Per 100)

Available from manufacturer.
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
M1350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M1-350
Description
1-Gang Masonry Box 3-1/2" Deep
Masonry Box, Pre-Galvanized, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 3-1/2 In Height, 39.01 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492701 / 00687855492701
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.44 (Each)
Carton
$586.08 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
M1350 - Small Image
 
M1350 - Large Image
 
M1350 - Large Image
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
Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-1/2 in
Length
3-3/4 in
Size
1.8125 X 3.5 X 3.75
Width
1-13/16 in
Descriptions
Description
1-GANG MASONRY BOX 3-1/2" DEEP
Extra Long Description
EGS M1-350 MSNRY BOX 1 GANG 3-1/2 D
Long Description
Masonry Box, Pre-Galvanized, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 in Length, 1-13/16 in Width, 3-1/2 in Height, 39.01 lb/100
Product Type
Masonry Box
Short Description
Masonry Box, 22 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Additional Information
Cable Entry Type
Knockout
For Use With
Circuit Wiring
Knockout Size
1/2 to 3/4 in (Conduit Concentric)
Mounting Type
Screw Mount
Number Of Knockouts
10
Number Of Outlet
10
Package Quantity
25 CT
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M1-350
Sub Brand
ETP
GTIN
00687855492701
UPC
687855492701
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
39.01 lb/100;86 kg/100
Weight per each
0.84
Carton
25
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
22 cu.in
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M1350.
Jump To:

Similar Items

Similar items are close alternatives to M1350, though they may not be 100% alike.

Cross Referenced

These items are similar to M1350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M1-350 Appleton Electric 00687855492701
TP690 Eaton Crouse-Hinds 786189106909
TB-135 Garvin Industries 785592300010
MB-1 Orbit Industries 00835243010871
M1350 O-Z Gedney n/a
M1-350 O-Z Gedney 687855492701
695 Raco 50169906958
1-MB Thomas & Betts 781720004935
GW135C Thomas & Betts n/a
1MB Thomas & Betts 00781720004935
GW-135-G Thomas & Betts 00785991920949
GW135 Thomas & Betts n/a
GW-135G Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat