LC75DCG - 3/4" C Alu FM5 Condulet W/C&G

Appozgcomm

  • $27.36 (Each)
  • $27.36 (Each)

  • $136.82 (Per 5)

  • $1,368.22 (Per 50)

  • $2,736.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LC75DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC75DCG
Description
3/4" C Alu FM5 Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.33 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.50 In Length, 1.53 In Width, 1.88 In Height, 0.4 LB/Ea
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000609 / 00687855000609
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.36 (Each)
Carton
$136.82 (Per 5)
Standard Packaging
$1,368.22 (Per 50)
Resources
Images
 
 
LC75DCG - Small Image
 
LC75DCG - Large Image
 
LC75DCG - Large Image
Attachments
 
 
LC75DCG - Specification Sheet
Features
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Length
5.50 in;139.7 mm
Width
1.53 in;38.9 mm
Height
1.88 in;47.8 mm
Descriptions
Description
3/4" C ALU FM5 CONDULET W/C&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 3/4 in Trade Size, Threaded Connection, 7.33 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.50 in Length, 1.53 in Width, 1.88 in Height, 0.4 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, T Shape Form 5 Body, Aluminum, w/C&G
Special Features
Threaded Hubs
extra long description
EGS LC75DCG 3/4 THD ALUM LC BDY CVR
Additional Information
body type
Conduit
Made in USA
yes
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;5 CT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC75DCG
GTIN
00687855000609
UPC
687855000609
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
5
Package
50
Uses, Certifications, and Standards
Capacity
7.33 cu.in;0.1 dm^3
Application
Pulling;Splicing
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
You must have an account to view stock levels
These alternate items can be purchased instead of LC75DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC75DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LC50DCG
  • GTIN: 00687855000593
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC125DCG
  • GTIN: 00687855000623
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC150DCG
  • GTIN: 00687855000630
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC200DCG
  • GTIN: 00687855000647
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?