LC200DCG - 2" Cond Body C/G

Appozgcomm

  • $98.29 (Each)
  • $98.29 (Each)

  • $491.45 (Per 5)

  • $9,829.02 (Per 100)
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
LC200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC200DCG
Description
2" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2", Lengt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000647 / 00687855000647
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.29 (Each)
Carton
$491.45 (Per 5)
Resources
Images
 
 
LC200DCG - Small Image
 
LC200DCG - Large Image
Attachments
 
 
LC200DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
3.65
Length
10.71
Hub Size
2
Width
3.1
Descriptions
Description
2" COND BODY C/G
Product Type
2 In THD Alum LC Bdy CVR GSKT
extra long description
EGS LC200DCG 2 IN THD ALUM LC BDY C
Long Description
EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 2", Lengt
Special Features
2 IN Trade Size, Type LC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4/0AWG, Volume 69.50 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC200DCG
GTIN
00687855000647
UPC
687855000647
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LC200DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC200DCG, though they may not be 100% alike.

2" C Hub, Aluminum O Series Conduit Body
  • Our Part #: 0C6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OC-6
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.09) ·
0C6 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$55.09

Each

QTY:
Each
Add
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 2 In; Material: Die Cast Alu...
  • Our Part #: 12836
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12836
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.81) ·
12836 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$40.81

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LC50DCG
  • GTIN: 00687855000593
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC75DCG
  • GTIN: 00687855000609
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC125DCG
  • GTIN: 00687855000623
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC150DCG
  • GTIN: 00687855000630
  • Manufacturer: APPOZGCOMM
Cross Referenced

These items are similar to LC200DCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCLA-200 Madison Electric 00784297323669
12836 Mulberry 00095327128360
LC-200DCG Neer 00687855000647
C-200A Orbit Industries 00835243008793
C-200ACG O-Z Gedney 00783126058857
RLC200 Raco 00092326213172
DAC-6-CG Thomas & Betts 00042269002135
C6CG Topaz 00751338199514

* All prices subject to change.

Begin Live Chat