LC100DCG - 1" Cond Body C/G

Appozgcomm

  • $42.22 (Each)
  • $42.22 (Each)

  • $211.08 (Per 5)

  • $844.32 (Per 20)

  • $4,221.61 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)
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
LC100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC100DCG
Description
1" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1", Lengt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000616 / 00687855000616
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.22 (Each)
Carton
$211.08 (Per 5)
Standard Packaging
$844.32 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
LC100DCG - Small Image
 
LC100DCG - Large Image
Attachments
 
 
LC100DCG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Epoxy Powder Coat;Other
Dimensions and Weight
Length
6.44
Hub Size
1
Width
1.74
Height
2.14
Descriptions
Description
1" COND BODY C/G
Product Type
1 In THD Alum LC Bdy CVR GSKT
extra long description
EGS LC100DCG 1 IN THD ALUM LC BDY C
Long Description
EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1", Lengt
Special Features
1 IN Trade Size, Type LC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4 AWG, Volume 12.20 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC100DCG
GTIN
00687855000616
UPC
687855000616
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store

M-Z

Location Stock Available
Siloam Springs
6 View Store
These alternate items can be purchased instead of LC100DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC100DCG, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Si...
  • Our Part #: C35
  • Nacogdoches Availability: 2
  • Total Availability: In Stock
  • MFR Part #: C35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($81.39) ·
C35 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.28

Each

QTY:
Each
Add
O Series/Duraloy 5 Series - Aluminum Conduit Body - C Type - Hub Size 1INCH - Vo...
  • MFR Part #: OC-3
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($100.15) ·
0C3 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$20.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat