LB58 - 1-1/2" Cond Body

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
LB58
Manufacturer
Appleton
Manufacturer's Part Number
LB58
Description
1-1/2" Cond Body
FM8 Grayloy-Iron Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 8, Length: 9.13 In, Height: 4.03 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Ta
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381744027 / 00781381744027
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LB58 - Small Image
 
LB58 - Large Image
Other Links
 
 
LB58 - Other
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/2
Height
4.03
Length
9.13
Descriptions
Description
1-1/2" COND BODY
Product Type
1-1-2 Type LB Form 8 Body
extra long description
APP LB58 1-1-2 TYPE LB FORM 8 BODY
Long Description
FM8 Grayloy-Iron UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 9.13 IN, Height: 4.03 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Ta
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 8 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM8 and Form 8 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Make
Additional Information
Form
8
Manufacturer Information
Manufacturers Part Number
LB58
Brand
Appleton
GTIN
00781381744027
UPC
781381744027
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
4.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Rigid Steel Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of LB58.
Jump To:

Similar Items

Similar items are close alternatives to LB58, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Allo...
  • Our Part #: LB58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB58
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($217.18)
LB58 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$108.59

Each

QTY:
Each
Add
1-1/2" LB Hub, Iron O Series Conduit Body
  • Our Part #: 0LB5M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: OLB-5M
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($84.82)
0LB5M - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.41

Each

QTY:
Each
Add
1/2 TYPE LB FORM 8 BODY
  • MFR Part #: LB18
  • GTIN: 00781381743976
  • Manufacturer: Appleton
3/4 TYPE LB FORM 8 BODY
  • MFR Part #: LB28
  • GTIN: 00781381743983
  • Manufacturer: Appleton
1 TYPE LB FORM 8 BODY
  • MFR Part #: LB38
  • GTIN: 00781381743990
  • Manufacturer: Appleton
1-1/4 TYPE LB FORM 8 BODY
  • MFR Part #: LB448
  • GTIN: 00781381744010
  • Manufacturer: Appleton
2 TYPE LB FORM 8 BODY
  • MFR Part #: LB68
  • GTIN: 00781381744034
  • Manufacturer: Appleton
2-1/2 TYPE LB FORM 8 BODY
  • MFR Part #: LB78
  • GTIN: 00781381744041
  • Manufacturer: Appleton
3 TYPE LB FORM 8 BODY
  • MFR Part #: LB888
  • GTIN: 00781381744058
  • Manufacturer: Appleton
Cross Referenced

These items are similar to LB58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB58 Appleton Electric 00781381744027
LB58 Eaton Crouse-Hinds 00782274515205
LB150M LH Dottie 00781002815426
MLB150 Garvin Industries 00785592407627
LB58 Killark 00783936481098
OLB-5M Killark 00783936480466
LBM-150 Madison Electric 00784297004049
MLB-150 Orbit Industries 00835243007420
LB58 Thomas & Betts 00786210165684

* All prices subject to change.