LB50DCG - 1/2" LB FM5 Cond BC&G

Appozgcomm

  • $20.44 (Each)
  • $20.44 (Each)

  • $204.43 (Per 10)

  • $2,044.27 (Per 100)
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
LB50DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB50DCG
Description
1/2" LB FM5 Cond BC&G
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.30 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 1.31 In Width, 2.44 In Height, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000494 / 00687855000494
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.44 (Each)
Carton
$204.43 (Per 10)
Standard Packaging
$2,044.27 (Per 100)
Resources
Images
 
 
LB50DCG - Small Image
 
LB50DCG - Large Image
 
LB50DCG - Large Image
Attachments
 
 
LB50DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Length
4.40 in;111.8 mm
Width
1.31 in;33.3 mm
Height
2.44 in;62 mm
Descriptions
Description
1/2" LB FM5 COND BC&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1/2 in Trade Size, Threaded Connection, 4.30 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.40 in Length, 1.31 in Width, 2.44 in Height, 0.3 lb/EA
Short Description
Conduit Outlet Body, 1/2 in, LB Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS LB50DCG 1/2 IN THD ALUM LB BDY
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
100 PK;10 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB50DCG
GTIN
00687855000494
UPC
687855000494
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
10
Package
100
Uses, Certifications, and Standards
Capacity
4.30 cu.in;0.1 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB50DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB50DCG, though they may not be 100% alike.

Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1/2 Inch
  • Our Part #: LB41CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB-41CG
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.86) · 60 ($929.16) ·
LB41CG - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.49

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat