LB350DCG - 3.5 Cond Body C/G

Appozgcomm

  • $507.54 (Each)
  • $507.54 (Each)

  • $50,754.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LB350DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB350DCG
Description
3.5 Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LB, Set Screw, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 3-1/2
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855001316 / 00687855001316
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$507.54 (Each)
Carton
$507.54 (Each)
Resources
Images
 
 
LB350DCG - Small Image
 
LB350DCG - Large Image
Attachments
 
 
LB350DCG - Specification Sheet
Features
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/4
Width
2.79
Height
7.39
Length
7.79
Descriptions
Description
3.5 COND BODY C/G
Product Type
3-1/2 THD Alum LB Bdy CVR GSKT
extra long description
EGS LB350DCG 3-1/2 THD ALUM LB BDY
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LB,Set Screw, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 3-1/2
Special Features
3-1/2 IN Trade Size, Type LB Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #350MCM, Volume 304.90 IN³, For Use With Rigid and IMC Conduit, Furnished With Cover and Gasket
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB350DCG
GTIN
00687855001316
UPC
687855001316
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
You must have an account to view stock levels
These alternate items can be purchased instead of LB350DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB350DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds