LB300DCG - 3" LB FM5 Cond BC&G

Appozgcomm

  • $310.75 (Each)
  • $310.75 (Each)

  • $31,075.13 (Per 100)

In-Stock: 28 available at other locations ( find a store with stock)
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
LB300DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB300DCG
Description
3" LB FM5 Cond BC&G
Conduit Outlet Body, Epoxy Powder Coated, 3 In Trade Size, Threaded Connection, 183.50 Cu.In Capacity, 90 ° Angle, 3 In Hub Size, 13.14 In Length, 4.33 In Width, 6.69 In Height, 5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855001309 / 00687855001309
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.75 (Each)
Carton
$310.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
LB300DCG - Small Image
 
LB300DCG - Large Image
 
LB300DCG - Large Image
Attachments
 
 
LB300DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3 in
Length
13.14 in;333.8 mm
Width
4.33 in;110 mm
Height
6.69 in;169.9 mm
Descriptions
Description
3" LB FM5 COND BC&G
Product Type
Conduit Outlet Body
Special Features
Threaded Hubs
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 3 in Trade Size, Threaded Connection, 183.50 cu.in Capacity, 90 ° Angle, 3 in Hub Size, 13.14 in Length, 4.33 in Width, 6.69 in Height, 5 lb/EA
Short Description
Conduit Outlet Body, 3 in, LB Shape Form 5 Body, Aluminum
extra long description
EGS LB300DCG 3 IN THD ALUM LB BDY C
Additional Information
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
1 ct
Made in USA
yes
body type
Conduit
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB300DCG
GTIN
00687855001309
UPC
687855001309
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
3 in
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Capacity
183.50 cu.in;3.0 dm^3
Application
Pulling;Splicing
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store
These alternate items can be purchased instead of LB300DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB300DCG, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • MFR Part #: LB85 CGN
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($187.09) ·
LB85CGN - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$187.09

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat