LB100DCG - 1 LB FM5 CND BC&G

Appozgcomm

  • $36.81 (Each)
  • $36.81 (Each)

  • $184.06 (Per 5)

  • $736.25 (Per 20)

  • $3,681.27 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LB100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB100DCG
Description
1 LB FM5 CND BC&G
Conduit Outlet Body, Epoxy Powder Coated, 1 In Trade Size, 12.20 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 5.79 In Length, 1.74 In Width, 2.98 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000517 / 00687855000517
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.81 (Each)
Carton
$184.06 (Per 5)
Standard Packaging
$736.25 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
136
Resources
Images
 
 
LB100DCG - Small Image
 
LB100DCG - Large Image
 
LB100DCG - Large Image
Attachments
 
 
LB100DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Length
5.79 in;147.1 mm
Width
1.74 in;44.2 mm
Height
2.98 in;75.7 mm
Hub Size
1
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1 in Trade Size, 12.20 cu.in Capacity, 90 ° Angle, 1 in Hub Size, 5.79 in Length, 1.74 in Width, 2.98 in Height, 0.6 lb/EA
Short Description
Conduit Outlet Body, 1 in, LB Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
Description
1 LB FM5 CND BC&G
extra long description
EGS LB100DCG 1 IN THD ALUM LB BDY C
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
5 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB100DCG
GTIN
00687855000517
UPC
687855000517
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1 in
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
Capacity
12.20 cu.in;0.2 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 136

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
32 View Store
Springfield
30 View Store
These alternate items can be purchased instead of LB100DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB100DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat